Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 1-1/4", 1.24x.22, .75x.25

  • Mfr # RSF-4012

  • Zoro # G7210207


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Form Size
5
Max Cable Range over Jacket (in)
0.75
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-4012
Zoro #
G7210207
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Form Size
5
E Dimension (in)
2
A Dimension (in)
1.32
Maximum Knock Out Size (in)
1.766
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.325
C Dimension (in)
1.8
Thread Size
1.25
D Dimension (in)
2

Details

Item
Cord Grip,1-1/4",1.24x.22,.75x.25
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.75
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Bushing Holes
2
Min Cable Range over Jacket (in) 2
0.24
Body Material
Aluminum
Max Cable Range over Jacket (in) 2
1.24
Min Cable Range over Jacket (in)
0.25
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.766
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene

Description

Cord Grip,1-1/4 In.,1.24x.22,.75x.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.