Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke CORD GRIP 1 1/4" CONDUIT, 1.00-1.125,  RSR-418

CORD GRIP 1 1/4" CONDUIT, 1.00-1.125, (Discontinued)

  • Mfr # RSR-418
  • Zoro # G1488935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSR-418
Zoro #
G1488935
UPC #
785411114187
Country of Origin
Unknown

Dimensions

Maximum Knock Out Size (in)
1.766
A Dimension (in)
1.32
Conduit Size
1.25
C Dimension (in)
1.8
D Dimension (in)
2
Inside Body Diameter / Body Bore
1.325
Form Size
5
Thread Size
1.25
E Dimension (in)
2
B Dimension (in)
0.69

Details

Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Thread Type
NPT
Cable Range
1.00 - 1.125
Min Cable Range over Jacket (in)
1
Body Material
Aluminum
Clearance Hole (in)
1.766
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
1.125
Bushing Holes
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.