Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke CORD GRIP 1", CABLE RANGE .875-1.00,  RSR-316

CORD GRIP 1", CABLE RANGE .875-1.00, (Discontinued)

  • Mfr # RSR-316
  • Zoro # G1488908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSR-316
Zoro #
G1488908
UPC #
785411192116
Country of Origin
Unknown

Dimensions

A Dimension (in)
0.99
Thread Size
1
Form Size
4
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
0.99
E Dimension (in)
1.72
D Dimension (in)
1.44
C Dimension (in)
1.46
Conduit Size
1
B Dimension (in)
0.62

Details

Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
UL Specification
E53599
Flammability Rating
UL 94V-2
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.875
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Clearance Hole (in)
1.406
Thread Type
NPT
Cable Range
.875 - 1.00
Max Cable Range over Jacket (in)
1
CSA Specification
28985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.