Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke CORD GRIP 2 1/2", CABLE RANGE 2.188 - 2.312,  RSR-737

CORD GRIP 2 1/2", CABLE RANGE 2.188 - 2.312, (Discontinued)

  • Mfr # RSR-737
  • Zoro # G1489102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-737
Zoro #
G1489102
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2.5
D Dimension (in)
4
Maximum Knock Out Size (in)
3
Conduit Size
2.5
Form Size
7
A Dimension (in)
2.36
C Dimension (in)
3.19
Inside Body Diameter / Body Bore
2.36
E Dimension (in)
4.2
B Dimension (in)
1.28

Details

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Bushing Holes
1
UL Specification
E53599
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Connector Material
Aluminum
Cable Range
2.188 - 2.312
Min Cable Range over Jacket (in)
2.188
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
3
Flammability Rating
UL 94V-2
CSA Specification
28985
Maximum Operating Temperature (F)
250
Thread Type
NPT
Max Cable Range over Jacket (in)
2.312

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.