Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 45 deg., 1", .500-.562, Mesh

  • Mfr # RSR-45309-E

  • Zoro # G7200501


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1
Cord Grip Type
45 Degree
Cable Range
.500 - .562
B Dimension (in)
0.63
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45309-E
Zoro #
G7200501
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
B Dimension (in)
0.63
Inside Body Diameter / Body Bore
1.26
D Dimension (in)
3.13
E Dimension (in)
1.44
A Dimension (in)
0.99
F Dimension (in)
1.74
C Dimension (in)
2.41
Conduit Size
1
Maximum Knock Out Size (in)
1.406
Form Size
4

Details

Item
Cord Grip,45 deg.,1",.500-.562,Mesh
Cord Grip Type
45 Degree
Cable Range
.500 - .562
Connector Material
Aluminum
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94HB
UL Specification
E53599
Clearance Hole (in)
1.406
Max Cable Range over Jacket (in)
0.562
CSA Specification
28985
Min Cable Range over Jacket (in)
0.5
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1

Description

Cord Grip,45 deg.,1 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.