Zoro Homepage

Cord Grip, 45 deg., 1", .750-.875, Mesh

  • Mfr # RSR-45314-E

  • Zoro # G7200407


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1
Cord Grip Type
45 Degree
Hazardous Class/Division
Class 1, Div 2"
Maximum Knock Out Size (in)
1.406
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45314-E
Zoro #
G7200407
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1.26
D Dimension (in)
3.13
Form Size
4
F Dimension (in)
1.74
Conduit Size
1
B Dimension (in)
0.63
A Dimension (in)
0.99
C Dimension (in)
2.41
E Dimension (in)
1.44

Description

Cord Grip,45 deg.,1 In.,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.