Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 45 deg., 1", .812-.938, Mesh

  • Mfr # RSR-45315-E

  • Zoro # G7200538


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1
Cord Grip Type
45 Degree
Minimum Operating Temperature (F)
-40
Thread Type
NPT
Cable Range
.812 - .938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45315-E
Zoro #
G7200538
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
D Dimension (in)
3.13
F Dimension (in)
1.74
E Dimension (in)
1.44
Form Size
4
A Dimension (in)
0.99
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1.26
C Dimension (in)
2.41
Conduit Size
1

Details

Item
Cord Grip,45 deg.,1",.812-.938,Mesh
Cord Grip Type
45 Degree
Minimum Operating Temperature (F)
-40
Thread Type
NPT
Cable Range
.812 - .938
Bushing Material
Neoprene
Body Material
Aluminum
Flammability Rating
UL 94HB
Maximum Operating Temperature (C)
121
UL Specification
E53599
CSA Specification
28985
Connector Material
Aluminum
Clearance Hole (in)
1.406
Max Cable Range over Jacket (in)
0.938
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Min Cable Range over Jacket (in)
0.812
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250

Description

Cord Grip,45 deg.,1 In.,.812-.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.