Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 45 deg., 3/4", .568-.688, Mesh

  • Mfr # RSR-45211-E

  • Zoro # G7200492


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Thread Size
44989
Cord Grip Type
45 Degree
Maximum Operating Temperature (F)
250
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45211-E
Zoro #
G7200492
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
B Dimension (in)
0.63
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.8
E Dimension (in)
1.25
C Dimension (in)
2.25
A Dimension (in)
0.76
Conduit Size
44989
Form Size
3
D Dimension (in)
2.88
F Dimension (in)
1.55

Details

Item
Cord Grip,45 deg.,3/4",.568-.688,Mesh
Cord Grip Type
45 Degree
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
UL Specification
E53599
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Cable Range
.568 - .688
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Max Cable Range over Jacket (in)
0.688
Min Cable Range over Jacket (in)
0.568
Body Material
Aluminum
CSA Specification
28985
Flammability Rating
UL 94HB
Clearance Hole (in)
1.141
Minimum Operating Temperature (F)
-40

Description

Cord Grip,45 deg.,3/4 In.,.568-.688,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.