Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, 45 deg., Swvl, 2", .750-.875, Mesh SWV-45514-E

Cord Grip, 45 deg., Swvl, 2", .750-.875, Mesh (Discontinued)

  • Mfr # SWV-45514-E
  • Zoro # G7225963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-45514-E
Zoro #
G7225963
UPC #
785411198002
Country of Origin
United States

Dimensions

D Dimension (in)
4.41
F Dimension (in)
2.47
Maximum Knock Out Size (in)
2.016
A Dimension (in)
1.4
E Dimension (in)
2.13
Conduit Size
1.5
C Dimension (in)
3.19
Thread Size
1.5
Inside Body Diameter / Body Bore
1.505
B Dimension (in)
0.69

Details

Item
Cord Grip,45 deg.,Swvl,2",.750-.875,Mesh
Cord Grip Type
45 Degree
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.75
Flammability Rating
UL 94HB
Cable Range
.750 - .875
Thread Type
NPT
Maximum Operating Temperature (C)
121
Bushing Holes
1
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.875
Clearance Hole (in)
2.016

Description

Cord Grip,45 deg.,Swvl,2 In.,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.