Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 90 deg., 1", .500-.562, Mesh

  • Mfr # RSR-9309-E

  • Zoro # G7201332


product price: $73.19
/ea

Key Features

Thread Size
1
Cord Grip Type
90 Degree
Min Cable Range over Jacket (in)
0.5
Thread Type
NPT
B Dimension (in)
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9309-E
Zoro #
G7201332
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
B Dimension (in)
0.63
D Dimension (in)
3.13
Inside Body Diameter / Body Bore
1
G Dimension (in)
2
Maximum Knock Out Size (in)
1.406
A Dimension (in)
0.99
F Dimension (in)
1.74
E Dimension (in)
1.44
C Dimension (in)
2.41
Conduit Size
1
Form Size
4

Details

Item
Cord Grip,90 deg.,1",.500-.562,Mesh
Cord Grip Type
90 Degree
Min Cable Range over Jacket (in)
0.5
Thread Type
NPT
CSA Specification
28985
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.562
UL Specification
E53599
Cable Range
.500 - .562
Bushing Holes
1
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
1.406
Flammability Rating
UL 94HB
Connector Material
Aluminum

Description

Cord Grip,90 deg.,1 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.