Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 90 deg., 1/2", .250-.312, Mesh

  • Mfr # RSR-9105-E

  • Zoro # G7201140


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

Thread Size
44928
Cord Grip Type
90 Degree
D Dimension (in)
2.39
Maximum Knock Out Size (in)
0.906
C Dimension (in)
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9105-E
Zoro #
G7201140
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
D Dimension (in)
2.39
Maximum Knock Out Size (in)
0.906
C Dimension (in)
1.88
Inside Body Diameter / Body Bore
0.595
A Dimension (in)
0.58
F Dimension (in)
1.26
Form Size
2
E Dimension (in)
1.03
G Dimension (in)
1.5
Conduit Size
44928
B Dimension (in)
0.56

Details

Item
Cord Grip,90 deg.,1/2",.250-.312,Mesh
Cord Grip Type
90 Degree
Min Cable Range over Jacket (in)
0.25
Hazardous Class/Division
Class 1, Div 2"
Thread Type
NPT
Clearance Hole (in)
0.906
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
CSA Specification
28985
Cable Range
.250 - .312
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94HB
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.312
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Body Material
Aluminum

Description

Cord Grip,90 deg.,1/2 In.,.250-.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.