Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 90 deg., 1/2", .562-.625, Mesh

  • Mfr # RSR-9110-E

  • Zoro # G7201247


product price: $47.60
/ea
Sold in multiples of 2 for $95.20

Key Features

Thread Size
44928
Cord Grip Type
90 Degree
Cable Range
.562 - .625
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9110-E
Zoro #
G7201247
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
A Dimension (in)
0.58
B Dimension (in)
0.56
G Dimension (in)
1.5
Form Size
2
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
C Dimension (in)
1.88
D Dimension (in)
2.39
Inside Body Diameter / Body Bore
0.595
E Dimension (in)
1.03
F Dimension (in)
1.26

Details

Item
Cord Grip,90 deg.,1/2",.562-.625,Mesh
Cord Grip Type
90 Degree
Cable Range
.562 - .625
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Flammability Rating
UL 94HB
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.562
CSA Specification
28985
Maximum Operating Temperature (F)
250
Thread Type
NPT
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
UL Specification
E53599
Max Cable Range over Jacket (in)
0.625
Bushing Holes
1
Connector Material
Aluminum
Bushing Material
Neoprene

Description

Cord Grip,90 deg.,1/2 In.,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.