Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 90 deg., 3/4", .500-.562, Mesh

  • Mfr # RSR-9209-E

  • Zoro # G7201177


product price: $59.79
/ea
Sold in multiples of 2 for $119.58

Key Features

Thread Size
44989
Cord Grip Type
90 Degree
Thread Type
NPT
Connector Material
Aluminum
Maximum Knock Out Size (in)
1.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9209-E
Zoro #
G7201177
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Maximum Knock Out Size (in)
1.141
Form Size
3
Inside Body Diameter / Body Bore
0.813
D Dimension (in)
2.88
F Dimension (in)
1.55
Conduit Size
44989
E Dimension (in)
1.25
B Dimension (in)
0.63
A Dimension (in)
0.76
G Dimension (in)
1.99
C Dimension (in)
2.25

Details

Item
Cord Grip,90 deg.,3/4",.500-.562,Mesh
Cord Grip Type
90 Degree
Thread Type
NPT
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Max Cable Range over Jacket (in)
0.562
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.141
Bushing Material
Neoprene
Cable Range
.500 - .562
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Bushing Holes
1

Description

Cord Grip,90 deg.,3/4 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.