Zoro Homepage

Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5

  • Mfr # RSR-518

  • Zoro # G7202452


product price: $24.89
/ea
Sold in multiples of 4 for $99.56

Key Features

Thread Size
1.5
Conduit Size
1.5
Body Material
Aluminum
Connector Material
Aluminum
Thread type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-518
Zoro #
G7202452
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
C Dimension (in)
1.84
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.438
Form Size
5
B Dimension (in)
0.69
D Dimension (in)
2.25
E Dimension (in)
2.47

Details

Item
Cord Grip,Alum,1-1/2",1.00-1.125,Size 5
Body Material
Aluminum
Connector Material
Aluminum
Thread type
NPT
Clearance Hole (in)
2.016
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Cable Range
1.00 - 1.125
Minimum Operating Temperature (F)
-40
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1.125
Bushing Holes
1
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
1
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.00-1.125,Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.