Zoro Homepage

Cord Grip, Alum, 1-1/2", 1.125-1.250

  • Mfr # RSR-45520

  • Zoro # G7200389


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Thread Size
1.5
Conduit Size
1.5
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Inside Body Diameter / Body Bore
1.505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45520
Zoro #
G7200389
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
Inside Body Diameter / Body Bore
1.505
Maximum Knock Out Size (in)
2.016
F Dimension (in)
2.47
D Dimension (in)
4.41
Form Size
5
A Dimension (in)
1.4
E Dimension (in)
2.13
B Dimension (in)
0.69
C Dimension (in)
3.19

Details

Item
Cord Grip,Alum,1-1/2",1.125-1.250
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
1.25
Thread type
NPT
Flammability Rating
UL 94V-2
Bushing Holes
1
Maximum Operating Temperature (C)
121
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
1.125 - 1.250
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Body Material
Aluminum
Min Cable Range over Jacket (in)
1.125
Maximum Operating Temperature (F)
250
Clearance Hole (in)
2.016
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.