Zoro Homepage

Cord Grip, Alum, 1-1/2", 1.125-1.250

  • Mfr # RSR-9520

  • Zoro # G7201019


product price: $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Thread Size
1.5
Conduit Size
1.5
Maximum Operating Temperature (F)
250
E Dimension (in)
2.13
Maximum Knock Out Size (in)
2.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9520
Zoro #
G7201019
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
E Dimension (in)
2.13
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
G Dimension (in)
2.69
D Dimension (in)
4.41
F Dimension (in)
2.47
Form Size
5
A Dimension (in)
1.4
C Dimension (in)
3.19
Inside Body Diameter / Body Bore
1.45

Details

Item
Cord Grip,Alum,1-1/2",1.125-1.250
Maximum Operating Temperature (F)
250
CSA Specification
28985
Flammability Rating
UL 94V-2
Thread type
NPT
Cord Grip Type
90 Degree
Cable Range
1.125 - 1.250
Clearance Hole (in)
2.016
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Max Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.