Zoro Homepage

Cord Grip, Alum, 1-1/2", 1.250-1.375

  • Mfr # RSR-45522

  • Zoro # G7200291


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.5
Conduit Size
1.5
Max Cable Range over Jacket (in)
1.375
D Dimension (in)
4.41
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45522
Zoro #
G7200291
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
D Dimension (in)
4.41
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.505
F Dimension (in)
2.47
A Dimension (in)
1.4
C Dimension (in)
3.19
E Dimension (in)
2.13
B Dimension (in)
0.69
Form Size
5

Details

Item
Cord Grip,Alum,1-1/2",1.250-1.375
Max Cable Range over Jacket (in)
1.375
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
2.016
Hazardous Class/Division
Class 1, Div 2"
Cable Range
1.250 - 1.375
Maximum Operating Temperature (C)
121
Thread type
NPT
Bushing Material
Neoprene
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
1.25
Bushing Holes
1
Connector Material
Aluminum
CSA Specification
28985
Cord Grip Type
Straight
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.250-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.