Zoro Homepage

Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 6

  • Mfr # RSR-5622

  • Zoro # G7202321


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Thread Size
1.5
Conduit Size
1.5
Minimum Operating Temperature (C)
-40
Form Size
6
D Dimension (in)
2.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-5622
Zoro #
G7202321
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
Form Size
6
D Dimension (in)
2.62
B Dimension (in)
0.8
E Dimension (in)
2.97
Inside Body Diameter / Body Bore
1.5
C Dimension (in)
2.39
A Dimension (in)
1.5
Maximum Knock Out Size (in)
2.016

Details

Item
Cord Grip,Alum,1-1/2",1.250-1.375,Size 6
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
2.016
Hazardous Class/Division
Class 1, Div 2"
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
CSA Specification
28985
Bushing Holes
1
Cable Range
1.250 - 1.375
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
1.25
Body Material
Aluminum
Max Cable Range over Jacket (in)
1.375
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Thread type
NPT
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,1.250-1.375,Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.