Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1-1/2", .568-.688, Size 5

  • Mfr # RSR-511

  • Zoro # G7202400


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

Thread Size
1.5
Conduit Size
1.5
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
2.016
B Dimension (in)
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-511
Zoro #
G7202400
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
B Dimension (in)
0.69
D Dimension (in)
2.25
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
C Dimension (in)
1.84
Form Size
5
Inside Body Diameter / Body Bore
1.438
E Dimension (in)
2.47

Details

Item
Cord Grip,Alum,1-1/2",.568-.688,Size 5
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
2.016
Bushing Material
Neoprene
Thread type
NPT
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.688
Min Cable Range over Jacket (in)
0.568
Flammability Rating
UL 94V-2
Body Material
Aluminum
Cable Range
.568 - .688
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,.568-.688,Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.