Zoro Homepage

Cord Grip, Alum, 1-1/2", .688-.812, Size 5

  • Mfr # RSR-513

  • Zoro # G7202330


product price: $23.39
/ea
Sold in multiples of 4 for $93.56

Key Features

Thread Size
1.5
Conduit Size
1.5
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.688
Clearance Hole (in)
2.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-513
Zoro #
G7202330
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
C Dimension (in)
1.84
B Dimension (in)
0.69
E Dimension (in)
2.47
Inside Body Diameter / Body Bore
1.438
Form Size
5
Maximum Knock Out Size (in)
2.016
A Dimension (in)
1.43
D Dimension (in)
2.25

Details

Item
Cord Grip,Alum,1-1/2",.688-.812,Size 5
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.688
Clearance Hole (in)
2.016
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Bushing Holes
1
Cable Range
.688 - .812
Thread type
NPT
CSA Specification
28985
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Cord Grip Type
Straight
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.812
UL Specification
E53599

Description

Cord Grip,Alum,1-1/2 In.,.688-.812,Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.