Zoro Homepage

Cord Grip, Alum, 1-1/2", .875-1.00, Mesh

  • Mfr # RSR-516-E

  • Zoro # G7203353


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.5
Cord Grip Type
Straight
UL Specification
E53599
Bushing Holes
1
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-516-E
Zoro #
G7203353
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
E Dimension (in)
2.47
A Dimension (in)
1.43
Form Size
5
C Dimension (in)
1.84
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.438
Conduit Size
1.5
D Dimension (in)
2.25

Details

Item
Cord Grip,Alum,1-1/2",.875-1.00,Mesh
Cord Grip Type
Straight
UL Specification
E53599
Bushing Holes
1
CSA Specification
28985
Body Material
Aluminum
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Clearance Hole (in)
2.016
Cable Range
.875 - 1.00
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.875
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
1
Hazardous Class/Division
Class 1, Div 2"
Connector Material
Aluminum

Description

Cord Grip,Alum,1-1/2 In.,.875-1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.