Zoro Homepage

Cord Grip, Alum, 1-1/4 1.125-1.250, Mesh

  • Mfr # RSR-420-E

  • Zoro # G7203469


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.25
Cord Grip Type
Straight
CSA Specification
28985
Connector Material
Aluminum
B Dimension (in)
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-420-E
Zoro #
G7203469
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
B Dimension (in)
0.69
Conduit Size
1.25
Maximum Knock Out Size (in)
1.766
E Dimension (in)
2
A Dimension (in)
1.32
Inside Body Diameter / Body Bore
1.325
D Dimension (in)
2
C Dimension (in)
1.8
Form Size
5

Description

Cord Grip,Alum,1-1/4 1.125-1.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.