Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1-1/4 .875-1.00, Mesh

  • Mfr # RSR-416-E

  • Zoro # G7203301


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.25
Cord Grip Type
Straight
Clearance Hole (in)
1.766
Bushing Holes
1
UL Specification
E53599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-416-E
Zoro #
G7203301
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Maximum Knock Out Size (in)
1.766
D Dimension (in)
2
C Dimension (in)
1.8
Form Size
5
A Dimension (in)
1.32
Conduit Size
1.25
E Dimension (in)
2
Inside Body Diameter / Body Bore
1.325
B Dimension (in)
0.69

Details

Item
Cord Grip,Alum,1-1/4 .875-1.00,Mesh
Cord Grip Type
Straight
Clearance Hole (in)
1.766
Bushing Holes
1
UL Specification
E53599
Flammability Rating
UL 94HB
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Max Cable Range over Jacket (in)
1
Maximum Operating Temperature (C)
121
Cable Range
.875 - 1.00
Connector Material
Aluminum
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Min Cable Range over Jacket (in)
0.875

Description

Cord Grip,Alum,1-1/4 .875-1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.