Zoro Homepage

Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250

  • Mfr # RSR-420

  • Zoro # G7202181


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Thread Size
1.25
Conduit Size
1.25
Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.766
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-420
Zoro #
G7202181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Conduit Size
1.25
Maximum Knock Out Size (in)
1.766
C Dimension (in)
1.8
A Dimension (in)
1.32
E Dimension (in)
2
Form Size
5
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.325
D Dimension (in)
2

Details

Item
Cord Grip,Alum,1-1/4" NPT,1.125-1.250
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Cable Range
1.125 - 1.250
Body Material
Aluminum
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.766
CSA Specification
28985
Max Cable Range over Jacket (in)
1.25
Hazardous Class/Division
Class 1, Div 2"
Thread type
NPT
Minimum Operating Temperature (C)
-40
UL Specification
E53599

Description

Cord Grip,Alum,1-1/4 In. NPT,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.