Zoro Homepage

Cord Grip, Alum, 1" NPT, 1.250-1.375, Size 5

  • Mfr # RSR-3522

  • Zoro # G7202260


product price: $20.29
/ea
Sold in multiples of 4 for $81.16

Key Features

Thread Size
1
Conduit Size
1
B Dimension (in)
0.69
Min Cable Range over Jacket (in)
1.25
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-3522
Zoro #
G7202260
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Conduit Size
1
B Dimension (in)
0.69
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1.06
A Dimension (in)
1.06
Form Size
5
D Dimension (in)
2
E Dimension (in)
2.47
C Dimension (in)
1.91

Details

Item
Cord Grip,Alum,1" NPT,1.250-1.375,Size 5
Min Cable Range over Jacket (in)
1.25
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
1.375
Connector Material
Aluminum
Clearance Hole (in)
1.406
Maximum Operating Temperature (F)
250
CSA Specification
28985
Thread type
NPT
Cable Range
1.250 - 1.375
Cord Grip Type
Straight
Bushing Holes
1
UL Specification
E53599

Description

Cord Grip,Alum,1 In. NPT,1.250-1.375,Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.