Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1" NPT, .562-.625, Mesh

  • Mfr # RSR-310-E

  • Zoro # G7203128


product price: $68.69
/ea
Sold in multiples of 2 for $137.38

Key Features

Thread Size
1
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
C Dimension (in)
1.46
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-310-E
Zoro #
G7203128
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
C Dimension (in)
1.46
Inside Body Diameter / Body Bore
0.99
Form Size
4
A Dimension (in)
0.99
E Dimension (in)
1.72
Maximum Knock Out Size (in)
1.406
Conduit Size
1
B Dimension (in)
0.62
D Dimension (in)
1.44

Details

Item
Cord Grip,Alum,1" NPT,.562-.625,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Thread Type
NPT
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
UL Specification
E53599
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.625
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Connector Material
Aluminum
Clearance Hole (in)
1.406
Cable Range
.562 - .625
CSA Specification
28985

Description

Cord Grip,Alum,1 In. NPT,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.