Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1" NPT, .750-.875, Mesh

  • Mfr # RSR-314-E

  • Zoro # G7203082


product price: $75.19
/ea
Sold in multiples of 2 for $150.38
Free Shipping & Returns

Key Features

Thread Size
1
Cord Grip Type
Straight
Thread Type
NPT
Inside Body Diameter / Body Bore
0.99
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-314-E
Zoro #
G7203082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Inside Body Diameter / Body Bore
0.99
E Dimension (in)
1.72
A Dimension (in)
0.99
B Dimension (in)
0.62
D Dimension (in)
1.44
C Dimension (in)
1.46
Form Size
4
Conduit Size
1
Maximum Knock Out Size (in)
1.406

Details

Item
Cord Grip,Alum,1" NPT,.750-.875,Mesh
Cord Grip Type
Straight
Thread Type
NPT
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.875
Bushing Material
Neoprene
Connector Material
Aluminum
Bushing Holes
1
Min Cable Range over Jacket (in)
0.75
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
Cable Range
.750 - .875
UL Specification
E53599
Body Material
Aluminum
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94HB
Clearance Hole (in)
1.406
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Alum,1 In. NPT,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.