Zoro Homepage

Cord Grip, Alum, 1" NPT, .750-.875, Size 4

  • Mfr # RSR-314

  • Zoro # G7202227


product price: $10.59
/ea
Sold in multiples of 9 for $95.31

Key Features

Thread Size
1
Conduit Size
1
Form Size
4
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-314
Zoro #
G7202227
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Conduit Size
1
Form Size
4
E Dimension (in)
1.72
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
0.99
C Dimension (in)
1.46
B Dimension (in)
0.62
D Dimension (in)
1.44
A Dimension (in)
0.99

Details

Item
Cord Grip,Alum,1" NPT,.750-.875,Size 4
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.406
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.875
Bushing Material
Neoprene
Body Material
Aluminum
CSA Specification
28985
Cable Range
.750 - .875
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.75
Flammability Rating
UL 94V-2
Thread type
NPT
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (F)
-40
Bushing Holes
1
UL Specification
E53599

Description

Cord Grip,Alum,1 In. NPT,.750-.875,Size 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.