Zoro Homepage

Cord Grip, Alum, 1/2" NPT, .188-.250

  • Mfr # RSR-1004

  • Zoro # G7201551


product price: $5.69
/ea
Sold in multiples of 16 for $91.04

Key Features

Thread Size
44928
Conduit Size
44928
Connector Material
Aluminum
Form Size
1
Hazardous Class/Division
Class 1, Div 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1004
Zoro #
G7201551
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Form Size
1
A Dimension (in)
0.47
D Dimension (in)
0.88
B Dimension (in)
0.44
Inside Body Diameter / Body Bore
0.47
E Dimension (in)
0.96
Maximum Knock Out Size (in)
0.906
C Dimension (in)
0.95

Details

Item
Cord Grip,Alum,1/2" NPT,.188-.250
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.25
Body Material
Aluminum
Maximum Operating Temperature (F)
250
CSA Specification
28985
Min Cable Range over Jacket (in)
0.188
Cord Grip Type
Straight
Cable Range
.188 - .250
Flammability Rating
UL 94V-2
Thread type
NPT
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Clearance Hole (in)
0.906
Bushing Holes
1
UL Specification
E53599

Description

Cord Grip,Alum,1/2 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.