Zoro Homepage

Cord Grip, Alum, 1/2" NPT, .188-.250

  • Mfr # RSR-104

  • Zoro # G7201621


product price: $5.99
/ea
Sold in multiples of 15 for $89.85

Key Features

Thread Size
44928
Conduit Size
44928
Cord Grip Type
Straight
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-104
Zoro #
G7201621
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.61
E Dimension (in)
1.25
C Dimension (in)
1.12
D Dimension (in)
1
Form Size
2
B Dimension (in)
0.56
Inside Body Diameter / Body Bore
0.61

Description

Cord Grip,Alum,1/2 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.