Zoro Homepage

Cord Grip, Alum, 1/2" NPT, .312-.375

  • Mfr # RSR-1006

  • Zoro # G7201667


product price: $5.69
/ea
Sold in multiples of 16 for $91.04

Key Features

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
Min Cable Range over Jacket (in)
0.312
A Dimension (in)
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1006
Zoro #
G7201667
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.47
C Dimension (in)
0.95
E Dimension (in)
0.96
Form Size
1
B Dimension (in)
0.44
D Dimension (in)
0.88
Inside Body Diameter / Body Bore
0.47

Description

Cord Grip,Alum,1/2 In. NPT,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.