Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1/2" NPT, .312-.375

  • Mfr # RSR-106

  • Zoro # G7201831


product price: $6.19
/ea
Sold in multiples of 15 for $92.85

Key Features

Thread Size
44928
Conduit Size
44928
Maximum Operating Temperature (F)
250
C Dimension (in)
1.12
A Dimension (in)
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-106
Zoro #
G7201831
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
C Dimension (in)
1.12
A Dimension (in)
0.61
Inside Body Diameter / Body Bore
0.61
Maximum Knock Out Size (in)
0.906
E Dimension (in)
1.25
Form Size
2
D Dimension (in)
1
B Dimension (in)
0.56

Details

Item
Cord Grip,Alum,1/2" NPT,.312-.375
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Connector Material
Aluminum
Bushing Holes
1
Clearance Hole (in)
0.906
Max Cable Range over Jacket (in)
0.375
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
CSA Specification
28985
Maximum Operating Temperature (C)
121
Thread type
NPT
Cord Grip Type
Straight
Cable Range
.312 - .375
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.312
UL Specification
E53599

Description

Cord Grip,Alum,1/2 In. NPT,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.