Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1/2" NPT, .375-.438

  • Mfr # RSR-1007

  • Zoro # G7201630


product price: $5.89
/ea
Sold in multiples of 16 for $94.24

Key Features

Thread Size
44928
Conduit Size
44928
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1007
Zoro #
G7201630
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
B Dimension (in)
0.44
C Dimension (in)
0.95
E Dimension (in)
0.96
Inside Body Diameter / Body Bore
0.47
A Dimension (in)
0.47
Maximum Knock Out Size (in)
0.906
D Dimension (in)
0.88
Form Size
1

Details

Item
Cord Grip,Alum,1/2" NPT,.375-.438
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.438
Thread type
NPT
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Cable Range
.375 - .438
Min Cable Range over Jacket (in)
0.375
Maximum Operating Temperature (C)
121
Clearance Hole (in)
0.906
CSA Specification
28985
Connector Material
Aluminum
Bushing Material
Neoprene
UL Specification
E53599

Description

Cord Grip,Alum,1/2 In. NPT,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.