Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1/2" NPT, .500-.562

  • Mfr # RSR-1209

  • Zoro # G7201691


product price: $7.21
/ea
Sold in multiples of 12 for $86.52

Key Features

Thread Size
44928
Conduit Size
44928
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1209
Zoro #
G7201691
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
E Dimension (in)
1.53
Form Size
3
B Dimension (in)
0.54
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.617
A Dimension (in)
0.62
C Dimension (in)
1.4
D Dimension (in)
1.25

Details

Item
Cord Grip,Alum,1/2" NPT,.500-.562
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (F)
250
Thread type
NPT
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Body Material
Aluminum
Bushing Holes
1
Min Cable Range over Jacket (in)
0.5
Cord Grip Type
Straight
Cable Range
.500 - .562
UL Specification
E53599

Description

Cord Grip,Alum,1/2 In. NPT,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.