Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh

  • Mfr # RSR-1210-E

  • Zoro # G7202890


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Thread Size
44928
Cord Grip Type
Straight
D Dimension (in)
1.25
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1210-E
Zoro #
G7202890
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
D Dimension (in)
1.25
Inside Body Diameter / Body Bore
0.617
A Dimension (in)
0.62
C Dimension (in)
1.4
E Dimension (in)
1.53
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.54
Form Size
3
Conduit Size
44928

Details

Item
Cord Grip,Alum,1/2" NPT,.562-.625,Mesh
Cord Grip Type
Straight
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Cable Range
.562 - .625
Maximum Operating Temperature (F)
250
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Thread Type
NPT
Bushing Holes
1
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.625
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.562
UL Specification
E53599
Body Material
Aluminum

Description

Cord Grip,Alum,1/2 In. NPT,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.