Zoro Homepage

Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438

  • Mfr # RSR-739

  • Zoro # G7202498


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2.5
Conduit Size
2.5
Minimum Operating Temperature (F)
-40
E Dimension (in)
4.2
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-739
Zoro #
G7202498
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2.5
Conduit Size
2.5
E Dimension (in)
4.2
Inside Body Diameter / Body Bore
2.36
D Dimension (in)
4
Form Size
7
Maximum Knock Out Size (in)
3
C Dimension (in)
3.19
B Dimension (in)
1.28
A Dimension (in)
2.36

Details

Item
Cord Grip,Alum,2-1/2" NPT,2.312-2.438
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
2.312
CSA Specification
28985
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Clearance Hole (in)
3
Thread type
NPT
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
Cable Range
2.312 - 2.438
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
2.438
Maximum Operating Temperature (F)
250
Bushing Holes
1
Body Material
Aluminum
UL Specification
E53599

Description

Cord Grip,Alum,2-1/2 In. NPT,2.312-2.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.