Zoro Homepage

Cord Grip, Alum, 2", 1.938-2.062, Size 7

  • Mfr # RSR-6733

  • Zoro # G7202358


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2
Conduit Size
2
Maximum Knock Out Size (in)
2.5
Body Material
Aluminum
B Dimension (in)
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-6733
Zoro #
G7202358
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2
Conduit Size
2
Maximum Knock Out Size (in)
2.5
B Dimension (in)
0.8
E Dimension (in)
4.2
A Dimension (in)
1.9
C Dimension (in)
3.32
Form Size
7
Inside Body Diameter / Body Bore
1.9
D Dimension (in)
4

Description

Cord Grip,Alum,2 In.,1.938-2.062,Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.