Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh

  • Mfr # RSR-6731-E

  • Zoro # G7203478


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
1.938
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-6731-E
Zoro #
G7203478
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2
A Dimension (in)
1.9
B Dimension (in)
0.8
Maximum Knock Out Size (in)
2.5
C Dimension (in)
3.32
Inside Body Diameter / Body Bore
1.9
Conduit Size
2
Form Size
7
D Dimension (in)
4
E Dimension (in)
4.2

Details

Item
Cord Grip,Alum,2" NPT,1.812-1.938,Mesh
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
1.938
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB
UL Specification
E53599
Maximum Operating Temperature (F)
250
CSA Specification
28985
Clearance Hole (in)
2.5
Connector Material
Aluminum
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Cable Range
1.812 - 1.938
Thread Type
NPT
Min Cable Range over Jacket (in)
1.812
Minimum Operating Temperature (F)
-40
Bushing Holes
1

Description

Cord Grip,Alum,2 In. NPT,1.812-1.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.