Zoro Homepage

Cord Grip, Alum, 3-1/2" NPT, 3.00-3.180

  • Mfr # RSR-1151

  • Zoro # G7201743


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3.5
Conduit Size
3.5
D Dimension (in)
5.36
Inside Body Diameter / Body Bore
3
Form Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-1151
Zoro #
G7201743
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3.5
Conduit Size
3.5
D Dimension (in)
5.36
Inside Body Diameter / Body Bore
3
Form Size
8
E Dimension (in)
6.22
B Dimension (in)
1.47
C Dimension (in)
4.65
Maximum Knock Out Size (in)
4.04
A Dimension (in)
3.25

Details

Item
Cord Grip,Alum,3-1/2" NPT,3.00-3.180
CSA Specification
28985
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
3.25
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
3
Maximum Operating Temperature (C)
121
Cable Range
3.000 - 3.250
Bushing Material
Neoprene
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Thread type
NPT
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
4.04

Description

Cord Grip,Alum,3-1/2 In. NPT,3.00-3.180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.