Zoro Homepage

Cord Grip, Alum, 3" NPT, 1.812-1.938, Mesh

  • Mfr # RSR-8731-E

  • Zoro # G7203627


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Cord Grip Type
Straight
Bushing Material
Neoprene
Form Size
7
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-8731-E
Zoro #
G7203627
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
Form Size
7
Maximum Knock Out Size (In)
3.625
Conduit Size
3
Inside Body Diameter / Body Bore
2.79

Details

Item
Cord Grip,Alum,3" NPT,1.812-1.938,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
CSA Specification
28985
Flammability Rating
UL 94HB
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Clearance Hole (In)
3.625
Cable Range
1.812 - 1.938
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Hazardous Class/Division
Class 1, Div 2
UL Specification
E53599

Description

Cord Grip,Alum,3 In. NPT,1.812-1.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.