Zoro Homepage

Cord Grip, Alum, 3" NPT, 1.938-2.062

  • Mfr # RSR-8733

  • Zoro # G7202601


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Conduit Size
3
Maximum Operating Temperature (F)
250
CSA Specification
28985
Form Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-8733
Zoro #
G7202601
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
Conduit Size
3
Form Size
7
E Dimension (in)
4.2
A Dimension (in)
2.35
Maximum Knock Out Size (in)
3.625
Inside Body Diameter / Body Bore
2.79
C Dimension (in)
3.07
B Dimension (in)
1.31
D Dimension (in)
4

Details

Item
Cord Grip,Alum,3" NPT,1.938-2.062
Maximum Operating Temperature (F)
250
CSA Specification
28985
Bushing Holes
1
Maximum Operating Temperature (C)
121
Clearance Hole (in)
3.625
Connector Material
Aluminum
Cable Range
1.938 - 2.062
Minimum Operating Temperature (F)
-40
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
2.062
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Thread type
NPT
Hazardous Class/Division
Class 1, Div 2"
Body Material
Aluminum
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
1.938
UL Specification
E53599

Description

Cord Grip,Alum,3 In. NPT,1.938-2.062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.