Zoro Homepage

Cord Grip, Alum, 3" NPT, 2.188-2.312

  • Mfr # RSR-8737

  • Zoro # G7202540


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Conduit Size
3
Maximum Knock Out Size (in)
3.625
E Dimension (in)
4.2
C Dimension (in)
3.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-8737
Zoro #
G7202540
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
Conduit Size
3
Maximum Knock Out Size (in)
3.625
E Dimension (in)
4.2
C Dimension (in)
3.07
A Dimension (in)
2.35
Inside Body Diameter / Body Bore
2.79
B Dimension (in)
1.31
Form Size
7
D Dimension (in)
4

Description

Cord Grip,Alum,3 In. NPT,2.188-2.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.