Zoro Homepage

Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh

  • Mfr # RSR-901-E

  • Zoro # G7203563


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Cord Grip Type
Straight
C Dimension (in)
3.14
Maximum Operating Temperature (C)
121
B Dimension (in)
1.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-901-E
Zoro #
G7203563
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
C Dimension (in)
3.14
B Dimension (in)
1.39
Inside Body Diameter / Body Bore
3.05
Form Size
9
D Dimension (in)
4.75
Maximum Knock Out Size (in)
3.625
E Dimension (in)
4
A Dimension (in)
3.05
Conduit Size
3

Description

Cord Grip,Alum,3 In. NPT,2.437-2.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.