Zoro Homepage

Cord Grip, Alum, 3" NPT, 2.625-2.812

  • Mfr # RSR-902

  • Zoro # G7202638


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Conduit Size
3
Flammability Rating
UL 94V-2
B Dimension (in)
1.39
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-902
Zoro #
G7202638
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
Conduit Size
3
B Dimension (in)
1.39
C Dimension (in)
3.14
A Dimension (in)
3.05
Maximum Knock Out Size (in)
3.625
Form Size
9
D Dimension (in)
4.75
Inside Body Diameter / Body Bore
3.05
E Dimension (in)
4

Details

Item
Cord Grip,Alum,3" NPT,2.625-2.812
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
2.625
Cable Range
2.625 - 2.812
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
3.625
Body Material
Aluminum
Max Cable Range over Jacket (in)
2.812
Maximum Operating Temperature (C)
121
CSA Specification
28985
Connector Material
Aluminum
Thread type
NPT
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Cord Grip Type
Straight

Description

Cord Grip,Alum,3 In. NPT,2.625-2.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.