Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh

  • Mfr # RSR-904-E

  • Zoro # G7203837


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3
Cord Grip Type
Straight
Inside Body Diameter / Body Bore
3.05
Maximum Operating Temperature (C)
121
B Dimension (in)
1.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-904-E
Zoro #
G7203837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3
Inside Body Diameter / Body Bore
3.05
B Dimension (in)
1.39
A Dimension (in)
3.05
C Dimension (in)
3.14
D Dimension (in)
4.75
Form Size
9
E Dimension (in)
4
Maximum Knock Out Size (in)
3.625
Conduit Size
3

Details

Item
Cord Grip,Alum,3" NPT,3.00-3.25,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Cable Range
3.000 - 3.250
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
3.25
Body Material
Aluminum
Thread Type
NPT
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
3
Clearance Hole (in)
3.625
CSA Specification
28985

Description

Cord Grip,Alum,3 In. NPT,3.00-3.25,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.