Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 3/4" NPT, .375-.438

  • Mfr # RSR-2107

  • Zoro # G7201929


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Thread Size
44989
Conduit Size
44989
B Dimension (in)
0.56
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2107
Zoro #
G7201929
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
B Dimension (in)
0.56
Form Size
2
E Dimension (in)
1.25
Maximum Knock Out Size (in)
1.141
C Dimension (in)
1.2
D Dimension (in)
1.12
A Dimension (in)
0.61
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,Alum,3/4" NPT,.375-.438
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.438
Bushing Material
Neoprene
Body Material
Aluminum
Bushing Holes
1
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.141
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.375 - .438
Min Cable Range over Jacket (in)
0.375
Thread type
NPT
Cord Grip Type
Straight
UL Specification
E53599

Description

Cord Grip,Alum,3/4 In. NPT,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.