Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 3/4" NPT, .562-.625

  • Mfr # RSR-210

  • Zoro # G7201938


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Thread Size
44989
Conduit Size
44989
A Dimension (in)
0.8
CSA Specification
28985
Cable Range
.562 - .625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-210
Zoro #
G7201938
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
A Dimension (in)
0.8
Maximum Knock Out Size (in)
1.141
B Dimension (in)
0.57
C Dimension (in)
1.42
Inside Body Diameter / Body Bore
0.8
E Dimension (in)
1.53
Form Size
3
D Dimension (in)
1.25

Details

Item
Cord Grip,Alum,3/4" NPT,.562-.625
CSA Specification
28985
Cable Range
.562 - .625
Maximum Operating Temperature (C)
121
Thread type
NPT
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.625
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.141
Flammability Rating
UL 94V-2
Cord Grip Type
Straight
UL Specification
E53599

Description

Cord Grip,Alum,3/4 In. NPT,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.