Zoro Homepage

Cord Grip, Alum, 3/4" NPT, .625-.750

  • Mfr # RSR-212

  • Zoro # G7202008


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Thread Size
44989
Conduit Size
44989
Bushing Material
Neoprene
D Dimension (in)
1.25
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-212
Zoro #
G7202008
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
D Dimension (in)
1.25
Inside Body Diameter / Body Bore
0.8
Maximum Knock Out Size (in)
1.141
B Dimension (in)
0.57
C Dimension (in)
1.42
A Dimension (in)
0.8
Form Size
3
E Dimension (in)
1.53

Details

Item
Cord Grip,Alum,3/4" NPT,.625-.750
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Max Cable Range over Jacket (in)
0.75
Connector Material
Aluminum
Thread type
NPT
Cable Range
.625 - .750
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.625
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Clearance Hole (in)
1.141
UL Specification
E53599

Description

Cord Grip,Alum,3/4 In. NPT,.625-.750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.