Zoro Homepage

Cord Grip, Alum, 3/4" NPT, .625-.750

  • Mfr # RSR-2312

  • Zoro # G7201971


product price: $10.69
/ea
Sold in multiples of 9 for $96.21

Key Features

Thread Size
44989
Conduit Size
44989
Clearance Hole (in)
1.141
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2312
Zoro #
G7201971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
B Dimension (in)
0.57
Form Size
4
Inside Body Diameter / Body Bore
0.81
C Dimension (in)
1.49
D Dimension (in)
1.37
A Dimension (in)
0.81
Maximum Knock Out Size (in)
1.141
E Dimension (in)
1.72

Details

Item
Cord Grip,Alum,3/4" NPT,.625-.750
Clearance Hole (in)
1.141
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.75
Cable Range
.625 - .750
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.625
Body Material
Aluminum
Flammability Rating
UL 94V-2
CSA Specification
28985
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Thread type
NPT
Minimum Operating Temperature (F)
-40
Cord Grip Type
Straight
Bushing Holes
1
UL Specification
E53599

Description

Cord Grip,Alum,3/4 In. NPT,.625-.750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.