Zoro Homepage

Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh

  • Mfr # RSR-213-E

  • Zoro # G7203240


product price: $66.79
/ea
Sold in multiples of 2 for $133.58

Key Features

Thread Size
44989
Cord Grip Type
Straight
Cable Range
.688 - .812
Connector Material
Aluminum
Conduit Size
44989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-213-E
Zoro #
G7203240
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
Conduit Size
44989
Inside Body Diameter / Body Bore
0.8
E Dimension (in)
1.53
C Dimension (in)
1.42
D Dimension (in)
1.25
Form Size
3
A Dimension (in)
0.8
B Dimension (in)
0.57
Maximum Knock Out Size (in)
1.141

Description

Cord Grip,Alum,3/4 In. NPT,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.